#6-32 x 5/8" Zinc-Plated Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0956602| Mfr #: 1TKL7

$1.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956602 Mfr #: 1TKL7
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #6-32Thread Dia.: #6
Thread Style: Fully ThreadedFastener Thread Type: UNC
Thread Direction: Right HandHead Height: 1/8"
Head Dia.: 1/4"Screw Head Type: Cylindrical
Rockwell Hardness: C39 to C45Screw Style: Socket Head Cap Screw
Thread Length: 5/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 7/64"Fastener Finish: Zinc Plated
Temp. Range: - 20 Degrees F to 400 Degrees FMaterial Grade: Alloy Steel
Length: 5/8"Item: Socket Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 5/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.