Gift buying made easy: Shop Zoro.com Gift Certificates

#6-40 x 1/2" 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0771741| Mfr #: 5WEF5

$2.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771741 Mfr #: 5WEF5
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Direction: Right Hand
Item: Socket Head Cap ScrewFastener Thread Type: UNF
Thread Style: Fully ThreadedFastener Finish: Plain
Thread Length: 1/2"Material Grade: 18-8
Drive Size: 7/64"Temp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: #6-40Length: 1/2"
Thread Dia.: #6Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiHead Height: 1/8"
Screw Style: Socket Head Cap ScrewHead Dia.: 1/4"
Screw Industry Standards: ASME B18.3Rockwell Hardness: B70 to B95
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #6-40, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.