7/16"-14 x 1-1/2" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1260515| Mfr #: 1GE54

$5.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260515 Mfr #: 1GE54
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Rockwell Hardness: B70 to B95
Thread Length: 1-1/2"Screw Head Type: Cylindrical
Drive Size: 5/16"Screw Style: Socket Head Cap Screw
Temp. Range: 250 Degrees FMaterial Grade: 316
Length: 1-1/2"Item: Socket Head Cap Screw
Dia./Thread Size: 7/16"-14Thread Dia.: 7/16"
Head Height: 7/16"Head Dia.: 11/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 7/16 In.-14, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 7/16 In., Thread Dia. 7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.