7/16"-14 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0907724|Mfr #: 011317-P1

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907724 Mfr #: 011317-P1
Drive Type: Hex SocketThread Type: Coarse
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Thread Style: Fully ThreadedMeets/Exceeds: ASTM A574, ANSI B18.3
Thread Length: 1-1/4"Drive Size: 5/16"
Thread Size: 14Dia./Thread Size: 7/16"-14
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 7/16"
Material: Alloy SteelMin. Tensile Strength: 180, 000 psi
Length: 1-1/4"Finish: Black Oxide
Head Height: 7/16"Head Dia.: 11/16"
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 7/16 In.-14, Material Alloy Steel, Black Oxide Finish, Thread Size 14, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-1/4 In., Thread Length 1-1/4 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.