7/16"-14 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1938422|Mfr #: SCIX0430100-005P1

$4.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938422 Mfr #: SCIX0430100-005P1
Drive Type: Hex SocketDia./Thread Size: 7/16"-14
Head Dia.: 11/16"Thread Type: Coarse
Thread Direction: Right HandThread Size: 14
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewHead Height: 7/16"
Thread Dia.: 7/16"Min. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Meets/Exceeds: ANSI B18.3
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 3/8"Temp. Range: -65 Degrees F to 300 Degrees F
Material: 18-8 Stainless SteelLength: 1"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 7/16 In.-14, Material 18-8 Stainless Steel, Plain Finish, Thread Size 14, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.