7/16"-14 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0930526| Mfr #: 011315-PG

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930526 Mfr #: 011315-PG
Head Height: 7/16"Head Dia.: 11/16"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDia./Thread Size: 7/16"-14
Screw Style: Socket Head Cap ScrewThread Dia.: 7/16"
Thread Style: Fully ThreadedFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C39 to C44
Thread Length: 1"Drive Size: 5/16"
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 1"
Screw Industry Standards: ASTM A574, ASME B18.3Fastener Finish: Black Oxide
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.