7/16"-14 x 2-1/2" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1090695| Mfr #: 1GY58

$2.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090695 Mfr #: 1GY58
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Length: 2-1/2"Material Grade: 18-8
Item: Socket Head Cap ScrewDia./Thread Size: 7/16"-14
Thread Dia.: 7/16"Head Height: 7/16"
Head Dia.: 11/16"Rockwell Hardness: B70 to B95
Thread Length: 1-3/8"Drive Size: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 7/16 In.-14, Length 2-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.