7/16"-14 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0246251| Mfr #: 011335-PG

$5.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0246251 Mfr #: 011335-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Length: 1-3/8"
Drive Size: 5/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Screw Style: Socket Head Cap ScrewLength: 3-1/2"
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: 7/16"-14
Thread Dia.: 7/16"Min. Tensile Strength: 180, 000 psi
Head Height: 7/16"Head Dia.: 11/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.