7/16"-14 x 4-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G2141465|Mfr #: 3MB82

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141465 Mfr #: 3MB82
Drive Type: Hex SocketFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Meets/Exceeds: ASTM A574, ANSI B18.3
Thread Length: 1-3/8"Drive Size: 5/16"
Thread Size: 14Temp. Range: - 20 Degrees F to 400 Degrees F
Dia./Thread Size: 7/16"-14Material: Alloy Steel
Thread Dia.: 7/16"Length: 4-1/2"
Min. Tensile Strength: 180, 000 psiHead Height: 7/16"
Head Dia.: 11/16"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 7/16 In.-14, Material Alloy Steel, Black Oxide Finish, Thread Size 14, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 4-1/2 In., Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.