20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

7/16"-14 x 4" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1150256| Mfr #: 011337-PG

$6.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150256 Mfr #: 011337-PG
Fastener Thread Type: UNCScrew Head Type: Cylindrical
Drive Type: Hex SocketThread Direction: Right Hand
Basic Material: SteelFastener Finish: Black Oxide
Material Grade: Alloy SteelThread Style: Partially Threaded
Item: Socket Head Cap ScrewSystem of Measurement: Inch
Rockwell Hardness: C39 to C44Thread Length: 1-3/8"
Drive Size: 5/16"Screw Style: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 4"Dia./Thread Size: 7/16"-14
Thread Dia.: 7/16"Min. Tensile Strength: 180, 000 psi
Head Height: 7/16"Head Dia.: 11/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 10
Save 15%. Sign up for Z-mail.