7/16"-14 x 7/16" Black Oxide Alloy Steel Socket Head Cap Screw, 4 pk.

VALUE BRAND| Zoro #: G1815064| Mfr #: 1KYF6

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1815064 Mfr #: 1KYF6
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Thread Length: 9/16"Drive Size: 3/8"
Length: 7/16"Dia./Thread Size: 7/16"-14
Thread Dia.: 7/16"Head Height: 7/16"
Head Dia.: 11/16"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 7/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 9/16 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 4

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.