JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7/8"-14 x 4" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0341625| Mfr #: SFIA0870400-001P

$4.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0341625 Mfr #: SFIA0870400-001P
Drive Size: 3/4"Item: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FFastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Thread Style: Partially ThreadedVented Hole Size: Not Vented
Head Height: 7/8"Basic Material: Steel
Head Dia.: 1-5/16"Dia./Thread Size: 7/8"-14
Thread Dia.: 7/8"System of Measurement: Inch
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelFastener Thread Type: UNF
Min. Tensile Strength: 170, 000 psiScrew Head Type: Cylindrical
Rockwell Hardness: C37 to C44Thread Length: 2-1/4"
Length: 4"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-14, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/8 In., Thread Dia. 7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.