JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 x 1-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0438794| Mfr #: 581759-PG

$12.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0438794 Mfr #: 581759-PG
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Material Grade: Alloy SteelThread Direction: Right Hand
Dia./Thread Size: 7/8"-9Screw Style: Socket Head Cap Screw
Min. Tensile Strength: 170, 000 psiDrive Type: Hex Socket
Thread Dia.: 7/8"Head Dia.: 1-5/16"
Fastener Finish: Black OxideScrew Head Type: Cylindrical
Drive Size: 3/4"Item: Socket Head Cap Screw
System of Measurement: InchBasic Material: Steel
Head Height: 7/8"Vented Hole Size: Not Vented
Rockwell Hardness: C37 to C44Thread Style: Fully Threaded
Thread Length: 1-3/4"Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.