JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1895783| Mfr #: 011501-PG

$8.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1895783 Mfr #: 011501-PG
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Dia./Thread Size: 7/8"-9Screw Head Type: Cylindrical
Thread Dia.: 7/8"Head Dia.: 1-5/16"
Material Grade: Alloy SteelItem: Socket Head Cap Screw
Head Height: 7/8"Drive Size: 3/4"
Min. Tensile Strength: 170, 000 psiScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideVented Hole Size: Not Vented
Basic Material: SteelDrive Type: Hex Socket
Thread Direction: Right HandTemp. Range: - 20 Degrees F to 400 Degrees F
Rockwell Hardness: C37 to C44Thread Style: Fully Threaded
Thread Length: 2-3/4"Length: 2-3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-3/4 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.