7/8"-9 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0520256| Mfr #: 011495-PG

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0520256 Mfr #: 011495-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Dia./Thread Size: 7/8"-9Thread Dia.: 7/8"
Min. Tensile Strength: 170, 000 psiHead Height: 7/8"
Head Dia.: 1-5/16"Rockwell Hardness: C37 to C44
Thread Length: 2"Drive Size: 3/4"
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 2"
Vented Hole Size: Not VentedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.