7/8"-9 x 3" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1963936| Mfr #: 011503-PG

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963936 Mfr #: 011503-PG
Head Height: 7/8"Head Dia.: 1-5/16"
Min. Tensile Strength: 170, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/4"Dia./Thread Size: 7/8"-9
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Dia.: 7/8"Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FRockwell Hardness: C37 to C44
Thread Style: Fully ThreadedThread Length: 3"
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.