15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

7/8"-9 x 4-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2226707| Mfr #: SCIA0870450-005P

$27.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226707 Mfr #: SCIA0870450-005P
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Thread Length: 2-1/4"Drive Size: 3/4"
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 4-1/2"
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: 7/8"-9
Thread Dia.: 7/8"Min. Tensile Strength: 170, 000 psi
Head Height: 7/8"Head Dia.: 1-5/16"
Rockwell Hardness: C37 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 4-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.