JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 x 5" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2420792| Mfr #: SCIA0870500-010P

$53.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420792 Mfr #: SCIA0870500-010P
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Drive Type: Hex SocketScrew Industry Standards: ASME B18.3
Dia./Thread Size: 7/8"-9Thread Dia.: 7/8"
Min. Tensile Strength: 170, 000 psiHead Height: 7/8"
Head Dia.: 1-5/16"Rockwell Hardness: C38 to C43
Thread Length: 2-1/4"Drive Size: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 5"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.