7/8"-9 x 9" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0980707| Mfr #: SCIA0870900-001P

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0980707 Mfr #: SCIA0870900-001P
Head Height: 7/8"Head Dia.: 1-5/16"
Min. Tensile Strength: 170, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/4"Dia./Thread Size: 7/8"-9
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Dia.: 7/8"Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FThread Style: Partially Threaded
Thread Length: 2-1/4"Length: 9"
Rockwell Hardness: C37 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 9 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/8 In., Thread Dia. 7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.