#8-32 x 1-1/2" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1387924| Mfr #: 1GB82

$2.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387924 Mfr #: 1GB82
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Head Dia.: 5/16"Rockwell Hardness: B70 to B95
Thread Length: 3/4"Drive Size: 9/64"
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Length: 1-1/2"Material Grade: 316
Item: Socket Head Cap ScrewDia./Thread Size: #8-32
Thread Dia.: #8Head Height: 5/64"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #8-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.