#8-32 x 1-1/4" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1132311| Mfr #: 1GB81

$2.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132311 Mfr #: 1GB81
Screw Style: Socket Head Cap ScrewFastener Finish: Plain
Screw Industry Standards: ASME B18.3Drive Type: Hex Socket
Thread Direction: Right HandBasic Material: Stainless Steel
System of Measurement: InchMin. Tensile Strength: 80, 000 psi
Thread Style: Partially ThreadedThread Length: 3/4"
Drive Size: 9/64"Temp. Range: 250 Degrees F
Length: 1-1/4"Item: Socket Head Cap Screw
Dia./Thread Size: #8-32Thread Dia.: #8
Head Height: 5/64"Screw Head Type: Cylindrical
Head Dia.: 5/16"Material Grade: 316
Rockwell Hardness: B70 to B95Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #8-32, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.