#8-32 x 1-1/4" Zinc-Plated Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1761094| Mfr #: 1TKN7

$10.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761094 Mfr #: 1TKN7
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 9/64"Dia./Thread Size: #8-32
Thread Dia.: #8Fastener Thread Type: UNC
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedScrew Industry Standards: ASTM A574, ASME B18.3
Thread Length: 7/8"Fastener Finish: Zinc Plated
Temp. Range: - 20 Degrees F to 400 Degrees FMaterial Grade: Alloy Steel
Length: 1-1/4"Item: Socket Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 5/64"Head Dia.: 5/16"
Screw Head Type: CylindricalRockwell Hardness: C39 to C45
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1-1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.