Shop Alternate Products
This Product is Discontinued
Zoro Select
32 Socket Head Cap Screw, Plain Nylon, 400 PK (Discontinued)
Mfr # 3408320125
Zoro # G0619342
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 32
- Drive Type Hex Socket
- Drive Size 9/64 in
- Material Nylon