#8-32 x 1" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2034785| Mfr #: 1GB80

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034785 Mfr #: 1GB80
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Drive Size: 9/64"
Screw Style: Socket Head Cap ScrewTemp. Range: 250 Degrees F
Material Grade: 316Length: 1"
Item: Socket Head Cap ScrewDia./Thread Size: #8-32
Thread Dia.: #8Head Height: 5/64"
Head Dia.: 5/16"Rockwell Hardness: B70 to B95
Thread Length: 1"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #8-32, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.