#8-32 x 2-1/4" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1908961|Mfr #: 6XA86

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908961 Mfr #: 6XA86
Drive Type: Hex SocketDia./Thread Size: #8-32
Drive Size: 9/64"Thread Type: Coarse
Thread Direction: Right HandThread Size: 32
System of Measurement: InchThread Dia.: #8
Min. Tensile Strength: 80, 000 psiLength: 2-1/4"
Item: Socket Head Cap ScrewHead Height: 5/64"
Finish: PlainHead Dia.: 5/16"
Rockwell Hardness: B70 to B95Meets/Exceeds: ANSI/ASME B18.3
Thread Style: Partially ThreadedThread Length: 7/8"
Head Type: StandardTemp. Range: -65 Degrees F to 300 Degrees F
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #8-32, Material 18-8 Stainless Steel, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 9/64 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2-1/4 In., Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.