JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2068875| Mfr #: 6ZB99

$13.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068875 Mfr #: 6ZB99
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Screw Head Type: CylindricalThread Direction: Right Hand
Thread Style: Partially ThreadedItem: Socket Head Cap Screw
Drive Type: Hex SocketBasic Material: Steel
System of Measurement: InchScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: #8-32
Thread Dia.: #8Drive Size: 9/64"
Min. Tensile Strength: 180, 000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Head Height: 5/64"Length: 2-3/4"
Head Dia.: 5/16"Rockwell Hardness: C39 to C44
Thread Length: 7/8"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.