#8-32 x 3/4" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND |Zoro #: G0828396|Mfr #: 3408320075

$1.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828396 Mfr #: 3408320075
Drive Type: Hex SocketDia./Thread Size: #8-32
Drive Size: 9/64"Head Dia.: 5/16"
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 32Head Type: Standard
Item: Socket Head Cap ScrewHead Height: 5/64"
System of Measurement: InchThread Dia.: #8
Vented Hole Size: Not VentedMeets/Exceeds: IFI
Thread Style: Fully ThreadedThread Length: 3/4"
Temp. Range: - 40 Degrees F to 185 Degrees FMaterial: Nylon
Length: 3/4"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, #8-32, Material Nylon, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 9/64 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 40

Product Reviews

Save 15% when you sign up for Z-mail.