#8-32 x 3/8" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1425121|Mfr #: 1GB76

$3.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425121 Mfr #: 1GB76
Drive Type: Hex SocketFinish: Plain
Min. Tensile Strength: 80, 000 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 32
System of Measurement: InchThread Style: Fully Threaded
Dia./Thread Size: #8-32Material: 316 Stainless Steel
Thread Dia.: #8Length: 3/8"
Item: Socket Head Cap ScrewHead Height: 5/64"
Head Dia.: 5/16"Rockwell Hardness: B70 to B95
Meets/Exceeds: ASME B18.3 2002Thread Length: 3/8"
Head Type: StandardDrive Size: 9/64"
Temp. Range: 250 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #8-32, Material 316 Stainless Steel, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 9/64 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/8 In., Thread Length 3/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.