DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

#8-36 x 1-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1358201| Mfr #: 6ZE23

$8.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1358201 Mfr #: 6ZE23
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Direction: Right HandItem: Socket Head Cap Screw
Fastener Finish: Black OxideThread Length: 7/8"
Material Grade: Alloy SteelDrive Size: 9/64"
Temp. Range: - 20 Degrees F to 400 Degrees FDia./Thread Size: #8-36
Length: 1-1/2"Thread Dia.: #8
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 5/64"Head Dia.: 5/16"
Screw Industry Standards: ASTM A574, ASME B18.3Rockwell Hardness: C39 to C44
Fastener Thread Type: UNFThread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-36, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.