9/16"-12 x 1-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0321054|Mfr #: 5MYA2

$9.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321054 Mfr #: 5MYA2
Drive Type: Hex SocketThread Direction: Right Hand
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewMeets/Exceeds: ASTM A574/ASME B18.3
Thread Type: CoarseThread Style: Fully Threaded
Thread Length: 1-1/2"Drive Size: 7/16"
Dia./Thread Size: 9/16"-12Thread Size: 12
Thread Dia.: 9/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiMaterial: Alloy Steel
Head Height: 9/16"Length: 1-1/2"
Head Dia.: 1"Finish: Black Oxide
Rockwell Hardness: C37 to C45Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 9/16 In.-12, Material Alloy Steel, Black Oxide Finish, Thread Size 12, Drive Type Hex Socket, Drive Size 7/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-1/2 In., Thread Length 1-1/2 In., Head Height 9/16 In., Thread Dia. 9/16 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.