JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

9/16"-12 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2472303| Mfr #: SCIA0560100-005P

$10.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472303 Mfr #: SCIA0560100-005P
Thread Style: Fully ThreadedScrew Head Type: Cylindrical
Drive Type: Hex SocketFastener Finish: Black Oxide
Item: Socket Head Cap ScrewMaterial Grade: Alloy Steel
System of Measurement: InchBasic Material: Steel
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 1"Vented Hole Size: Not Vented
Dia./Thread Size: 9/16"-12Thread Dia.: 9/16"
Min. Tensile Strength: 170, 000 psiHead Height: 9/16"
Head Dia.: 1"Rockwell Hardness: C37 to C44
Thread Length: 1"Drive Size: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 9/16 In.-12, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 9/16 In., Thread Dia. 9/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.