9/16"-12 x 2-1/4" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0469235| Mfr #: 5MYA3

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469235 Mfr #: 5MYA3
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedThread Direction: Right Hand
Item: Socket Head Cap ScrewLength: 2-1/4"
Dia./Thread Size: 9/16"-12Thread Dia.: 9/16"
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 9/16"Head Dia.: 1"
Screw Industry Standards: ASTM A574, ASME B18.3Rockwell Hardness: C37 to C45
Fastener Thread Type: UNCThread Length: 2-1/4"
Fastener Finish: Black OxideDrive Size: 7/16"
Material Grade: Alloy SteelTemp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 9/16 In.-12, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 9/16 In., Thread Dia. 9/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.