Shop Alternate Products
This Product is Discontinued
Zoro Select
12 Socket Head Cap Screw, Black Oxide Alloy Steel (Discontinued)
Mfr # SCIA0560200-001P
Zoro # G0284094
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 12
- Drive Type Hex Socket
- Drive Size 7/16 in
- Material Alloy Steel