Shop Alternate Products
This Product is Discontinued
Zoro Select
1.50mm Metric Socket Head Cap Screw, Black 12.9 Alloy Steel, 5 PK (Discontinued)
Mfr # 6CU48
Zoro # G0782887
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.50mm
- Drive Type Hex Socket
- Drive Size 8mm
- Material 12.9 Alloy Steel