M10-1.50 x 18mm Black Oxide 12.9 Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1580327| Mfr #: 6CU35

$7.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 18mm
Drive Size: 8mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1580327 Mfr #: 6CU35
Fastener Thread Type: Metric CoarseItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39 to C44
System of Measurement: MetricBasic Material: Steel
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedScrew Head Type: Cylindrical
Material Grade: Class 12.9Thread Length: 18mm
Drive Size: 8mmLength: 18mm
Vented Hole Size: Not VentedDia./Thread Size: M10-1.50
Thread Dia.: M10Min. Tensile Strength: 176, 900 psi
Head Height: 10mmHead Dia.: 16mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M10-1.50, Length 18mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 10mm, Thread Dia. M10, Package Quantity 25

Product Reviews