M10-1.50 x 35mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0916011| Mfr #: 6DE26

$7.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916011 Mfr #: 6DE26
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Fastener Finish: PlainThread Style: Fully Threaded
Min. Tensile Strength: 101, 500 psiHead Height: 10mm
Head Dia.: 16mmRockwell Hardness: C39 to C44
Thread Length: 32mmDrive Size: 8mm
Length: 35mmItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Dia./Thread Size: M10-1.50
Thread Dia.: M10Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.