M10-1.50 x 45mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0400836| Mfr #: 6DE28

$8.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400836 Mfr #: 6DE28
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseDia./Thread Size: M10-1.50
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Dia.: M10Head Dia.: 16mm
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 32mmScrew Head Type: Cylindrical
Drive Size: 8mmScrew Industry Standards: DIN 912
Length: 45mmFastener Finish: Plain
Item: Metric Socket Head Cap ScrewMaterial Grade: A2
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 10mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.