M10-1.50 x 75mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0831004| Mfr #: SC2210075-100P

$28.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831004 Mfr #: SC2210075-100P
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 1220N psiHead Height: 10mm
Head Dia.: 16mmRockwell Hardness: C38 to C43
Thread Style: Partially ThreadedVented Hole Size: Not Vented
Thread Length: 32mmScrew Head Type: Cylindrical
Drive Size: 8mmScrew Industry Standards: ASME B18.3
Length: 75mmFastener Finish: Black Oxide
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 75mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.