M10-1.50 x 90mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1782557|Mfr #: 6DE34

$8.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782557 Mfr #: 6DE34
Drive Type: Hex SocketDia./Thread Size: M10-1.50
Drive Size: 8mmHead Dia.: 16mm
Finish: PlainThread Length: 32mm
Min. Tensile Strength: 101, 500 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 1.50mm
Material: A2 Stainless SteelHead Type: Standard
Item: Metric Socket Head Cap ScrewHead Height: 10mm
Rockwell Hardness: C39 to C44System of Measurement: Metric
Thread Dia.: M10Thread Style: Partially Threaded
Meets/Exceeds: DIN 912, ISO 4762Length: 90mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M10-1.50, Material A2 Stainless Steel, Plain Finish, Thread Size 1.50mm, Drive Type Hex Socket, Drive Size 8mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 90mm, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.