M12-1.75 x 110mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0325263| Mfr #: 6CU62

$6.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325263 Mfr #: 6CU62
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Min. Tensile Strength: 176, 900 psi
Head Height: 12mmHead Dia.: 18mm
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 36mmScrew Style: Socket Head Cap Screw
Drive Size: 10mmScrew Industry Standards: DIN 912
Length: 110mmFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideDia./Thread Size: M12-1.75
Thread Dia.: M12Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M12-1.75, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.