M12-1.75 x 160mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0782205|Mfr #: 6CU67

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782205 Mfr #: 6CU67
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Thread Direction: Right HandHead Type: Standard
Item: Metric Socket Head Cap ScrewRockwell Hardness: C39 to C44
System of Measurement: MetricThread Length: 36mm
Drive Size: 10mmThread Size: 1.75mm
Material: 12.9 Alloy SteelDia./Thread Size: M12-1.75
Length: 160mmThread Dia.: M12
Finish: BlackMin. Tensile Strength: 176, 900 psi
Head Height: 12mmHead Dia.: 18mm
Thread Type: CoarseThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M12-1.75, Material 12.9 Alloy Steel, Black Finish, Thread Size 1.75mm, Drive Type Hex Socket, Drive Size 10mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 160mm, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.