Gift buying made easy: Shop Zoro.com Gift Certificates

M12-1.75 x 200mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0913936| Mfr #: 6CU68

$4.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913936 Mfr #: 6CU68
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Dia./Thread Size: M12-1.75
Thread Dia.: M12Min. Tensile Strength: 176, 900 psi
Head Height: 12mmHead Dia.: 18mm
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 36mmScrew Style: Socket Head Cap Screw
Drive Size: 10mmScrew Industry Standards: DIN 912
Length: 200mmFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M12-1.75, Length 200mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.