M12-1.75 x 20mm Black 12.9 Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0881912| Mfr #: 6CU53

$4.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881912 Mfr #: 6CU53
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 12mm
Head Dia.: 18mmRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Style: Fully Threaded
Screw Industry Standards: DIN 912Thread Length: 20mm
Fastener Finish: Black OxideDrive Size: 10mm
Material Grade: Class 12.9Length: 20mm
Dia./Thread Size: M12-1.75Item: Metric Socket Head Cap Screw
Thread Dia.: M12Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M12-1.75, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 12mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.