M12-1.75 x 30mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0942532| Mfr #: M12C30KCS

$92.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942532 Mfr #: M12C30KCS
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Basic Material: SteelFastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Length: 30mm
Drive Size: 10mmScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FFastener Finish: Black Oxide
Length: 30mmMaterial Grade: Alloy Steel
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Dia./Thread Size: M12-1.75Thread Dia.: M12
Min. Tensile Strength: 190, 000 psiHead Height: 12mm
Head Dia.: 18mmCountry of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 12mm, Thread Dia. M12, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.