M12-1.75 x 40mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2229473| Mfr #: 6DE46

$6.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229473 Mfr #: 6DE46
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Fastener Finish: PlainThread Style: Fully Threaded
Thread Dia.: M12Min. Tensile Strength: 101, 500 psi
Head Height: 12mmHead Dia.: 18mm
Rockwell Hardness: C39 to C44Thread Length: 36mm
Drive Size: 10mmLength: 40mm
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7984
Dia./Thread Size: M12-1.75Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.