M12-1.75 x 45mm Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2060782| Mfr #: SC2212045-050P

$27.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060782 Mfr #: SC2212045-050P
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Thread Style: Fully ThreadedThread Length: 45mm
Drive Size: 10mmLength: 45mm
Material Grade: Alloy SteelDia./Thread Size: M12-1.75
Thread Dia.: M12Min. Tensile Strength: 1220N psi
Head Height: 12mmHead Dia.: 18mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 12mm, Thread Dia. M12, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.