M12-1.75 x 50mm Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1384257| Mfr #: 532204-PG

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384257 Mfr #: 532204-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Head Height: 12mmHead Dia.: 18mm
Thread Style: Fully ThreadedThread Length: 50mm
Drive Size: 10mmLength: 50mm
Material Grade: Alloy SteelDia./Thread Size: M12-1.75
Thread Dia.: M12Min. Tensile Strength: 1220N psi
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 12mm, Thread Dia. M12, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.