M14-2.00 x 100mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0863764|Mfr #: 6CU83

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863764 Mfr #: 6CU83
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Thread Direction: Right HandHead Type: Standard
Item: Metric Socket Head Cap ScrewRockwell Hardness: C39 to C44
System of Measurement: MetricDrive Size: 12mm
Thread Size: 2.00mmMaterial: 12.9 Alloy Steel
Dia./Thread Size: M14-2.00Length: 100mm
Thread Dia.: M14Finish: Black
Min. Tensile Strength: 176, 900 psiHead Height: 14mm
Head Dia.: 21mmThread Type: Coarse
Thread Style: Partially ThreadedThread Length: 40mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M14-2.00, Material 12.9 Alloy Steel, Black Finish, Thread Size 2.00mm, Drive Type Hex Socket, Drive Size 12mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 100mm, Thread Length 40mm, Head Height 14mm, Thread Dia. M14, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.