M14-2.00 x 120mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0750897| Mfr #: 6CU85

$14.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750897 Mfr #: 6CU85
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Head Dia.: 21mm
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 40mmScrew Style: Socket Head Cap Screw
Drive Size: 12mmScrew Industry Standards: DIN 912
Length: 120mmFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideDia./Thread Size: M14-2.00
Thread Dia.: M14Min. Tensile Strength: 176, 900 psi
Head Height: 14mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M14-2.00, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 14mm, Thread Dia. M14, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.