M14-2.00 x 80mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0330355| Mfr #: 195951

$9.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330355 Mfr #: 195951
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Screw Head Type: CylindricalThread Length: 40mm
Screw Style: Socket Head Cap ScrewDrive Size: 12mm
Screw Industry Standards: DIN 912Length: 80mm
Fastener Thread Type: Metric CoarseFastener Finish: Black Oxide
Dia./Thread Size: M14-2.00Thread Dia.: M14
Min. Tensile Strength: 176, 900 psiHead Height: 14mm
Head Dia.: 21mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M14-2.00, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 14mm, Thread Dia. M14, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.